Rain jacket, Morgat 4391
bianco, XL
Codice catalogo SIOE4391/W02/1XL
Nome del fornitore: SIOEN
Vai a
Product Details & Documents
Water- and windproof jacket made of Flexothane® KLEEN: 100% polyamide 6.6 knitting with PU coating. With taped seams. Washable at 95 °C. Ideal for food applications.
- Supple, stretchable, tear-resistant and comfortable
- Fixed hood
- Zip closure under flap with press studs
- Raglan sleeves
- Elasticated wristband
- Underarm ventilation
Weight: 170 g/m²
: ENV 343 (3-1); EN 14605 (Type PB [4])
Food contact approved
Specifiche
- Taglia dell'abbigliamento:XL
- Colore:bianco
- Seq:04
- Tessuto:100% polyamide 6.6 knitting with PU coating
- Cat. No.:SIOE4391/W02/1XL
- Genere:Unisex
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Peso:170 g/m²
- Modello:4391 Morgat
- Applicazioni per abiti:Food|Outdoor
- Tipo di chiusura:Con chiusura a zip
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



