Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Rain jacket, Morgat 4391

Rain jacket, Morgat 4391

bianco, L
Codice catalogo SIOE4391/W02/L
Nome del fornitore:   SIOEN
Rain jacket, Morgat 4391
Codice catalogo SIOE4391/W02/L
Nome del fornitore:  SIOEN
Rain jacket, Morgat 4391
Rain jacket, Morgat 4391

bianco, L

Price
SFr. 86.60
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Water- and windproof jacket made of Flexothane® KLEEN: 100% polyamide 6.6 knitting with PU coating. With taped seams. Washable at 95 °C. Ideal for food applications.

  • Supple, stretchable, tear-resistant and comfortable
  • Fixed hood
  • Zip closure under flap with press studs
  • Raglan sleeves
  • Elasticated wristband
  • Underarm ventilation

Weight: 170 g/m²

Certifications: ENV 343 (3-1); EN 14605 (Type PB [4])
Food contact approved

Specifiche
  • Taglia dell'abbigliamento:
    L
  • Colore:
    bianco
  • Seq:
    03
  • Tessuto:
    100% polyamide 6.6 knitting with PU coating
  • Cat. No.:
    SIOE4391/W02/L
  • Genere:
    Unisex
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Peso:
    170 g/m²
  • Modello:
    4391 Morgat
  • Applicazioni per abiti:
    Food|Outdoor
  • Tipo di chiusura:
    Con chiusura a zip