VWR®, Rack per provette, PP
bianco, 72 (6×12), 13 mm, 103,5×202×60 mm
Catalog # 212-0434
Supplier: VWR Collection
Jump to:
Product Details & Documents
In PP
- Stampati in un unico pezzo
- Buona resistenza chimica e termica
- 3 piani con contenuti sempre ben visibili
- Ampie aree di etichettatura sulle superfici laterali
Documents
Specifications
- per Ø provette:13 mm
- N. di fori:72 (6×12)
- Colore:bianco
- Seq:09
- L×P×A:103,5×202×60 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



