Labels for MiniMark printer, type B-7569
Label printer tape, B-7569, TAPE MINIMARK B7569 29MM YELLOW, Vinile, Acrilico permanente, Thermal transfer, giallo, MiniMark™, 29 mm, 29 mm×35 m, 35 m
Catalog # BRDY120848
Supplier: Brady
Jump to:
Product Details & Documents
The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Permanent acrylic
Specifications
- Stampante:MiniMark™
- Printing method:Thermal transfer
- Tipo:B-7569
- Colore:giallo
- Descrizione:Label printer tape
- Dimensioni:29 mm×35 m
- Lunghezza:35 m
- Materiale:Vinile
- Seq:29
- Modello:TAPE MINIMARK B7569 29MM YELLOW
- Larghezza:29 mm
- Adesivo:Acrilico permanente



