Sonde
Sonda di ricambio esterna per EBI 300 TE, Ø×L: 4×50 mm, TPC 300, TPC 300 (NTC), –35...+75 °C, T: ±0,5 °C (–20…+40 °C); ±0,8 °C for the remaining measurement range
Codice catalogo 620-1860
Nome del fornitore: EBRO
Vai a
Product Details & Documents
Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature.
Specifiche
- Range di misura:–35...+75 °C
- Descrizione:Sonda di ricambio esterna per EBI 300 TE, Ø×L: 4×50 mm, TPC 300
- Accuratezza:T: ±0,5 °C (–20…+40 °C); ±0,8 °C for the remaining measurement range
- Tipo:TPC 300 (NTC)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



