Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cabinets with roll front

Cabinets with roll front

Cabinets with roll front, white decor body, silver decor front
Codice catalogo HAMBV268RO/W/S
Nome del fornitore:   HAMMERBACHER
Cabinets with roll front
Codice catalogo HAMBV268RO/W/S
Nome del fornitore:  HAMMERBACHER
Cabinets with roll front

Cabinets with roll front, white decor body, silver decor front

Price
Richiedi prezzo
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Carcass construction, i.e. each cabinet can stand alone. Carcass firmly glued and assembled.

  • 5 filing shelves can be used
  • 8 mm visible rear panel
  • With shelving

Material: Melamine resin coated chipboard in accordance with DIN 68765, emission class E1, all front edges covered with 2 mm ABS, rear edge of the carcass with 0,6 mm ABS. Sides and fronts 19 mm thick, base, panels and shelves 22 mm thick, rear panel 8 mm thick.

Panels/base: 22 mm thick, with 2 mm ABS edging on the front. Height adjustable in 32 mm increments with recessed shelf supports. Sides and fronts 19 mm thick.

Roller shutters: High quality, PVC-free, one-piece, silver-coloured roller shutters, glide on tracks, not lockable. Roller shutters can remain open in any position.

Height adjustment: With four plastic guides, 20 mm high, 80 mm diameter, adjustable from inside through the base of the cabinet (+10 mm).

Steel base (optional): 7 cm high, cabinet can be made 5,1 cm higher with the steel base than with the adjustable feet.
Grip shape: Extruded and recessed handles

Informazioni per l'ordine: The cabinets are delivered fully assembled.

Specifiche
  • Descrizione:
    Cabinets with roll front, white decor body, silver decor front
  • Seq:
    04
Complementary Products

Informazioni sul prodotto

  • Codice catalogo
    Descrizione
    Disponibilità
    Price
  • HAMBV2SO80/A
    Base, steel, for cabinets with 80 cm width
    Log in per disponibilità
    1 * 1 ST - SFr. 0.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.