Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cabinets with roll front

Cabinets with roll front

Cabinets with roll front, beech decor body, silver decor front
  HAMBV268RO/6/S
Cabinets with roll front
  HAMBV268RO/6/S
Cabinets with roll front

Cabinets with roll front, beech decor body, silver decor front

 
 
   
1 * 1 ST
 

Carcass construction, i.e. each cabinet can stand alone. Carcass firmly glued and assembled.

  • 5 filing shelves can be used
  • 8 mm visible rear panel
  • With shelving

Material: Melamine resin coated chipboard in accordance with DIN 68765, emission class E1, all front edges covered with 2 mm ABS, rear edge of the carcass with 0,6 mm ABS. Sides and fronts 19 mm thick, base, panels and shelves 22 mm thick, rear panel 8 mm thick.

Panels/base: 22 mm thick, with 2 mm ABS edging on the front. Height adjustable in 32 mm increments with recessed shelf supports. Sides and fronts 19 mm thick.

Roller shutters: High quality, PVC-free, one-piece, silver-coloured roller shutters, glide on tracks, not lockable. Roller shutters can remain open in any position.

Height adjustment: With four plastic guides, 20 mm high, 80 mm diameter, adjustable from inside through the base of the cabinet (+10 mm).

Steel base (optional): 7 cm high, cabinet can be made 5,1 cm higher with the steel base than with the adjustable feet.
Grip shape: Extruded and recessed handles

Delivery information: The cabinets are delivered fully assembled.

 
  • Descrizione:
    Cabinets with roll front, beech decor body, silver decor front
  • Seq:
    01
Complementary Products

 

  •  
    Descrizione
     
     
  • HAMBV2SO80/A
    Base, steel, for cabinets with 80 cm width
       
    1 * 1 ST - SFr. 0.00