XCHANGE® syringes
XCHANGE® CTC PAL-XT syringe for LC, 22, 100 µl, 56 mm, 0,71 mm, LC
Codice catalogo 548-1812
Nome del fornitore: Trajan Scientific and Medical
Vai a
Product Details & Documents
The XCHANGE® coupling system secures and locks the syringe in place. This is achieved by a coupling mechanical piece that captures the syringe and a magnet that automatically aligns – eliminating the need for springs, screws or alignment gauges. Once engaged the syringe is locked into position requiring zero holding force.
- Injection of small and large volumes in one sample sequence
- Adding of internal standards without cross-contamination
- Preventative exchange of syringe when using harmful media
Specifiche
- Ø est:0,71 mm
- Gauge:22
- Tipo punta:LC
- Volume:100 µl
- Descrizione:XCHANGE® CTC PAL-XT syringe for LC
- Lunghezza:56 mm
- Seq:14
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



