HPLC columns, NUCLEOSIL® SA
Analitica, SA (SCX), 100 Å, 5 µm, 4,60 mm, 150 mm
Codice catalogo MANA720182.46
Nome del fornitore: MACHEREY-NAGEL
Vai a
Product Details & Documents
NUCLEOSIL® SA is a sulfonic acid modified silica phase (SCX) for HPLC.
- Robust spherical silica gel
- Cationic phase for ion exchange chromatography
- Separation mechanism based on strong ion exchange interactions
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
Capacity: ~1 meq/g
Specifiche
- Formato della colonna:Analitica
- Ø int.:4,60 mm
- Dimensioni particelle:5 µm
- Dimensioni pori:100 Å
- Lunghezza:150 mm
- Fase:SA (SCX)
- Cat. No.:MANA720182.46
- Codice USP:L9
- Carico di carbonio:6,5%
- Range di pH:2 - 8
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



