Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Specialty trolleys

Specialty trolleys

Basic trolley 3, 800×715×1650 mm
Catalog # SOVEC74041003
Supplier:   TRESTON
Specialty trolleys
Catalog # SOVEC74041003
Supplier:  TRESTON
Specialty trolleys
Specialty trolleys

Basic trolley 3, 800×715×1650 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The specialty trolleys can be equipped with shelves, tops and other accessories to fit any required application such as parts transportation or tool storage.

  • Four swivel castors (two with brakes) of Ø 150 mm
  • Load capacity: 349 kg
Specifications
  • Descrizione:
    Basic trolley 3
  • Seq:
    02
  • L×P×A:
    800×715×1650 mm
Accessories

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOVE839159-00
    Waste basket
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOVE835773-35
    Waste basket holder
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOVE839116-51
    Wash basket L-300, W×D×H 380×302×110 mm, weight 20 kg
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOVE852684-41
    Shelf, HDPE coated, W×D×H 720×560×32 mm, weight 150 kg
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOVE852687-35
    Extendable shelf with brackets, W×D×H 720×580×33 mm, weight 50 kg
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOVE852720-41
    Shelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kg
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOVE852719-41
    Bottom shelf with rubber mat, W×D×H 720×560×32 mm, weight 150 kg
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOVE860310-35
    Paper roll holder, 240 mm wide, Ø 230 mm
    Log in for availability
    1 * 1 ST