Storage Boxes, PP, with Lid
with transparent hinged lid, 10×10 compartments, trasparente, 155×140×55 mm, PP
Codice catalogo KOEHA-1192
Nome del fornitore: KOEHLER TECHNISCHE PRODUKTEN
Storage Boxes, PP, with Lid
Codice catalogo KOEHA-1192
Nome del fornitore: KOEHLER TECHNISCHE PRODUKTEN
Vai a
Product Details & Documents
Top storage boxes made of polypropylene (PP) for dust-free storage of tubes.
- Holds 100 tubes up to 12 mm diameter
- Temperature resistant from −40 to +130 °C
Specifiche
- Colore:trasparente
- Descrizione:with transparent hinged lid, 10×10 compartments
- Materiale:PP
- Seq:03
- L×P×A:155×140×55 mm



