Exact-Temp thermometers
Il prodotto SCNL8000112 è simile a SCNL8000143. ma il produttore e le specifiche possono variare.
Product Details & Documents
Red or blue filling. Coating: PTFE/FEP, transparent.
- Available as digital or conventional thermometers (organic or mercury filling, with/without safety coating)
- Unbreakable plastic bottles, attached magnets for easy wall or door mounting, individual serial number
- All thermometers are encapsulated in a high grade safety coating to protect contents, users and environment from splintered glass or display fluid leakage (PTFE/FEP, transparent)
High precision instruments to monitor freezers, ultra-low freezers, blood bank freezers, refrigerators, incubators and ovens, as well as climate chambers.
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.
Certifications: Thermometers traceable to international standards (with certificate of conformance and accuracy).
Informazioni per l'ordine: Available with works certificate or with DAkkS calibration certificate (optional).
Informazioni per l'ordine: Supplied with certificate of conformity.
Documents
SCNL7000114_TDS_EN
Scheda dati
Specifiche
- Profondità d'immersione:Total
- Descrizione:Bottle thermometer for freezers
- Lunghezza:115 mm
- Seq:15
- Divisione:0,5 °C
- Riempimento:Mercury
- Range di misura:−30...+0 °C
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



