Pocket thermometers
Pocket thermometer, blue reflecting capillary form, −38...+50 °C, 1,0 °C, 140 mm, Mercury, Total
SCNL1481572
These pocket thermometers are protected designs (DBGM). Mercury, red or blue filling.
- Total immersion
- Available in different capillary forms
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.
- Profondità d'immersione:Total
- Descrizione:Pocket thermometer, blue reflecting capillary form
- Lunghezza:140 mm
- Seq:02
- Divisione:1,0 °C
- Riempimento:Mercury
- Range di misura:−38...+50 °C



