Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Pocket thermometers

Pocket thermometer, yellow enamelled round capillary form, 0...+100 °C, 1,0 °C, 140 mm, Mercury, Total
Catalog # SCNL1481365
Pocket thermometers
Catalog # SCNL1481365
Supplier:  
Pocket thermometers
Pocket thermometers

Pocket thermometer, yellow enamelled round capillary form, 0...+100 °C, 1,0 °C, 140 mm, Mercury, Total

Discontinued
Product Details & Documents

These pocket thermometers are protected designs (DBGM). Mercury, red or blue filling.

  • Total immersion
  • Available in different capillary forms

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Specifications
  • Profondità d'immersione:
    Total
  • Descrizione:
    Pocket thermometer, yellow enamelled round capillary form
  • Lunghezza:
    140 mm
  • Seq:
    12
  • Divisione:
    1,0 °C
  • Riempimento:
    Mercury
  • Range di misura:
    0...+100 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.