Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Pocket thermometers

Pocket thermometer, yellow enamelled round capillary form, 0...+100 °C, 1,0 °C, 140 mm, Mercury, Total
N° de catalogue SCNL1481265
Pocket thermometers
N° de catalogue SCNL1481265
Fournisseur:  
Pocket thermometers
Pocket thermometers

Pocket thermometer, yellow enamelled round capillary form, 0...+100 °C, 1,0 °C, 140 mm, Mercury, Total

Product Details & Documents

These pocket thermometers are protected designs (DBGM). Mercury, red or blue filling.

  • Total immersion
  • Available in different capillary forms

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Spécifications
  • Profondità d'immersione:
    Total
  • Descrizione:
    Pocket thermometer, yellow enamelled round capillary form
  • Lunghezza:
    140 mm
  • Seq:
    11
  • Divisione:
    1,0 °C
  • Riempimento:
    Mercury
  • Range di misura:
    0...+100 °C