Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

50 ml, 0,050 ± ml, rosso
Codice catalogo KAVA632433111025
Nome del fornitore:   Kavalier
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Codice catalogo KAVA632433111025
Nome del fornitore:  Kavalier
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS
Bulb pipettes, Qualicolor, colour-coded, one mark, Class AS

50 ml, 0,050 ± ml, rosso

Price
26.50 SFr.
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Soda-lime glass.

  • Enlarged form
  • Non autoclavable at 121 °C

Certifications: DIN 12691, ISO 648

Specifiche
  • Codice colore:
    rosso
  • Capacità:
    50 ml
  • Seq:
    10
  • Tolleranza:
    0,050 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.