Flasks, flat bottom with standard ground joint
6000 ml, 340 mm, 236 mm, 60/46 NS
Codice catalogo KAVA632426217958
Nome del fornitore: Kavalier
Flasks, flat bottom with standard ground joint
Codice catalogo KAVA632426217958
Nome del fornitore: Kavalier
Vai a
Product Details & Documents
Made of borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With labelling area.
Specifiche
- Ø est:236 mm
- Cono femmina:60/46 NS
- Capacità:6000 ml
- Altezza:340 mm



