Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Membrane filter funnels, CN, Microsart® @filter

Membrane filter funnels, CN, Microsart® @filter

Membrane colour | Grid colour: white/black, 100 ml, Cellulose Nitrate, 6 bags of 10, 0,2 µm, 47 mm
Codice catalogo 516-0398
Nome del fornitore:   Sartorius
Membrane filter funnels, CN, Microsart® @filter
Codice catalogo 516-0398
Nome del fornitore:  Sartorius
Membrane filter funnels, CN, Microsart® @filter
Membrane filter funnels, CN, Microsart® @filter

Membrane colour | Grid colour: white/black, 100 ml, Cellulose Nitrate, 6 bags of 10, 0,2 µm, 47 mm

Price
SFr. 460.00
Log in per disponibilità
1 * 60 ST
Product Details & Documents

These filter units with PP funnel and base and cellulose nitrate membrane are developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. All components of the filtration system must comply with international guidelines, such as USP, EP or ISO standards.

  • No liquid remains after filtration, no need for rinsing
  • Click-Fit closure, no risk of leakage
  • Adaptable on Combisart®
  • Transparent funnel material with marked graduations

Microsart® Base 47 mm is the perfect addition to existing Combisart® and Microsart® Combi.jet stainless steel manifolds. The Microsart® funnel dispenser guarantees secure removal of single, sterile Microsart® @filter units.

Capacity 100 ml: graduations at 20, 50 and 100 ml

Capacity 250 ml: graduations at 50, 100, 200 and 250 ml

Documents

Specifiche
  • Ø:
    47 mm
  • Membrana:
    Cellulose Nitrate
  • Confezione:
    6 bags of 10
  • Dimensioni pori:
    0,2 µm
  • Capacità:
    100 ml
  • Descrizione:
    Membrane colour | Grid colour: white/black
  • Seq:
    17
  • Cat. No.:
    516-0398
  • Superficie di filtrazione:
    13,2 cm²
  • Prefiltro:
    40 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.