Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Distillatori

Distillatori

160 mm, 14/23 NS, 14/23 NS
Codice catalogo LENZ05053211
Nome del fornitore:   Lenz Laborglas
Distillatori
Codice catalogo LENZ05053211
Nome del fornitore:  Lenz Laborglas
Distillatori
Distillatori

160 mm, 14/23 NS, 14/23 NS

Price
SFr. 201.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Bridge includes fused Liebig condenser and curved vacuum adapter. NS 14/23 socket for distillation thermometer with 55 mm fitted length. Water and vacuum connection via hose connectors with 8 mm external diameter or water connection with thread GL 14 and vacuum receiver adapter with thread GL 18.

Specifiche
  • Dimensione cono:
    14/23 NS
  • Lunghezza mantello:
    160 mm
  • Cono femmina:
    14/23 NS