Rotary Vane Vacuum Pump
Product Details & Documents
The E1M18 and E2M18 pumps are direct drive, sliding vane pumps. The E1M18 is a single-stage pump, and the E2M18 is a two-stage pump. The pump is oil sealed and designed for reliable, long-term operation in both laboratory and industrial environments. The pump is a freestanding unit with the drive provided through a flexible coupling by either a single-phase or three-phase (four-pole) motor.
- Easy to use controls
- Air tight pumping chambers prevents oil suck back unless the gas ballast valve is open
- An oil distribution valve which prevents discharge of oil to the pump interior (suck back) after the pump stops
Ordering information: Fomblin® must be purchased separately for PFPE pumps.
Delivery information: Supplied with ultragrade 19 oil, NW25 O-ring and centring ring, lifting plate.
Specifiche
- Descrizione:Rotary vane vacuum pump, 230 V, 60 Hz, two-phase, E2M28
- Seq:05
- Numero di stadi:2
- Cat. No.:EDWAA37317984
- Potenza in uscita del motore:0,75 kW at 50 Hz
0,90 kW at 60 Hz - Pressione finale totale senza valvola condensazione vapori (gas ballast):1×10⁻³ mbar
- Foro laterale di aspirazione (IN):NW25
- Peso:44 kg
- Modello:E2M28
- Foro laterale di scarico (EST.):Nozzle 15 mm external Ø removable from ¾ in BSP tapped hole
- Pressione finale totale con valvola condensazione vapori:1,5×10⁻² mbar
- Capacità olio min./max. (l):1,2/1,5 l
- L×P×A:582×180×276 mm
Accessories
Informazioni sul prodotto
- Codice catalogoPerDisponibilitàPrice
- Mist filter, MF 30, supplied with NW25 elbow, co-seal and clamp, NW25 to 3/4 inch BSP adapterMist filter, MF 30, supplied with NW25 elbow, co-seal and clamp, NW25 to 3/4 inch BSP adapterEDWAA46233000E2M28 pumpsLog in per disponibilità1 * 1 ST
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



