Laboratory trays
bianco, 171×125×35 mm
SEMA4061
: SEMADENI
Trays made of white co-polyester.
- Stable
- Temperature resistant from −40 to +220 °C
- Suitable for use as a sterilisation or microwave tray
With rounded corners and smooth surfaces.
- Colore:bianco
- Seq:01
- L×P×A:171×125×35 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



