Scintillation vials, with snap cap
5,00 ml, 16×57 mm, HDPE, Yes, Snap cap
Codice catalogo SEMA3824
Nome del fornitore: SEMADENI
Vai a
Product Details & Documents
These scintillation vials are made of high quality material and good solvent resistance with good stability.
- With patented quick-release fastener
- Closures are easily removable
Specifiche
- Tappo incluso:Yes
- Ø×A:16×57 mm
- Capacità:5,00 ml
- Materiale:HDPE
- Seq:01
- Tipologia tappo:Snap cap



