Buckets, Square, HDPE
bianco, 14 L, 290×290 mm, 280 mm
Catalog # SEMA0688
Supplier: SEMADENI
Jump to:
Product Details & Documents
Square buckets, made of HDPE, with graduation and plastic handle.
- Square shape allows economical use of space
- Handle grip for easy lifting and carrying
- Lids available with moulded inset handle
Specifications
- Capacità:14 L
- Colore:bianco
- Dimensioni:290×290 mm
- Altezza:280 mm



