Pallets, gas cylinders
Transport pallet for max. 8× Ø 250 mm gas cylinders, load capacity 700 kg, 1200×860×1000 mm
DUEH7.00.810
These pallets are used for the safe, economic and effortless transport of 1 to 8 gas cylinders with hot-dip galvanised surface.
- Sturdy base frame with fortlift pockets
- Gas cylinders can be secured individually with chains
- Lateral tilt limiter
- Hooks for hoses and screw caps
Inner dimensions of fortlift pockets (W×H): 170×70 mm.
Inner distance between pockets: 510 mm.
: According to EN ISO 1461
- Descrizione:Transport pallet for max. 8× Ø 250 mm gas cylinders, load capacity 700 kg
- L×P×A:1200×860×1000 mm



