Pallets, gas cylinders
Transport pallet for max. 4× Ø 250 mm gas cylinders, load capacity 350 kg, 600×860×1000 mm
Catalog # DUEH7.00.800
Supplier: DUPERTHAL
Jump to:
Product Details & Documents
These pallets are used for the safe, economic and effortless transport of 1 to 8 gas cylinders with hot-dip galvanised surface.
- Sturdy base frame with fortlift pockets
- Gas cylinders can be secured individually with chains
- Lateral tilt limiter
- Hooks for hoses and screw caps
Inner dimensions of fortlift pockets (W×H): 170×70 mm.
Inner distance between pockets: 510 mm.
Certifications: According to EN ISO 1461
Specifications
- Descrizione:Transport pallet for max. 4× Ø 250 mm gas cylinders, load capacity 350 kg
- L×P×A:600×860×1000 mm



