HPLC columns, C18
Fortis C18 HPLC columns, 3 µm, 2,10 mm, 20 mm
Catalog # FORTF18-020103
Supplier: FORTIS TECHNOLOGIES
Jump to:
Product Details & Documents
Fortis C18 is a pure silica based stationalry phase with unique high and low pH performance.
- pH range 1 to 12
- Provide superior peak shapes
- Fully scalable - UHPLC to prep
Specifications
- Ø int.:2,10 mm
- Dimensioni particelle:3 µm
- Descrizione:Fortis C18 HPLC columns
- Lunghezza:20 mm
- Seq:18



