HPLC columns, C18
Fortis C18 HPLC columns, 3 µm, 2,10 mm, 50 mm
Codice catalogo FORTF18-020303
Nome del fornitore: FORTIS TECHNOLOGIES
Vai a
Product Details & Documents
Fortis C18 is a pure silica based stationalry phase with unique high and low pH performance.
- pH range 1 to 12
- Provide superior peak shapes
- Fully scalable - UHPLC to prep
Specifiche
- Ø int.:2,10 mm
- Dimensioni particelle:3 µm
- Descrizione:Fortis C18 HPLC columns
- Lunghezza:50 mm
- Seq:20
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



