HPLC columns, C18
Fortis C18 HPLC columns, 1,7 µm, 3,00 mm, 30 mm
Codice catalogo FORTF18-030201
Nome del fornitore: FORTIS TECHNOLOGIES
Vai a
Product Details & Documents
Fortis C18 is a pure silica based stationalry phase with unique high and low pH performance.
- pH range 1 to 12
- Provide superior peak shapes
- Fully scalable - UHPLC to prep
Specifiche
- Ø int.:3,00 mm
- Dimensioni particelle:1,7 µm
- Descrizione:Fortis C18 HPLC columns
- Lunghezza:30 mm
- Seq:06



