HPLC columns, C18
Fortis C18 HPLC columns, 5 µm, 4,60 mm, 150 mm
FORTF18-050705
Fortis C18 is a pure silica based stationalry phase with unique high and low pH performance.
- pH range 1 to 12
- Provide superior peak shapes
- Fully scalable - UHPLC to prep
- Ø int.:4,60 mm
- Dimensioni particelle:5 µm
- Descrizione:Fortis C18 HPLC columns
- Lunghezza:150 mm
- Seq:41
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



