Anion exchange chromatography columns, TSK-GEL®, STAT
Anion exchange chromatography column, Q-STAT, nonporous, Analitica, Q-STAT, Acciaio inossidabile, 10 µm, 3,00 mm, 35 mm
Catalog # TOYO0021960
Supplier: TOSOH Bioscience
Anion exchange chromatography columns, TSK-GEL®, STAT
Catalog # TOYO0021960
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
TSK-Gel® STAT are polymer based columns for high resolution protein separations like nucleic acids, mAb variants, PEGylated protein and protein aggregates.
- Cross-linked hydrophilic polymer
- Non porous
DNA STAT column are designed for high resolution DNA separations.
Specifications
- Formato della colonna:Analitica
- Ø int.:3,00 mm
- Dimensioni particelle:10 µm
- Descrizione:Anion exchange chromatography column, Q-STAT, nonporous
- Lunghezza:35 mm
- Seq:02
- Colonna:Acciaio inossidabile
- Fase:Q-STAT
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



