Precision tweezers, resistant, DURAX™
Bent, very fine, 5A Durax™, 115 mm
Catalog # OUTI5A-DURAX
Supplier: OUTILS RUBIS
Jump to:
Product Details & Documents
DURAX™ (Martensitic steel).
- Hardened up to 616 Vickers: becomes six times harder than standard steel
- High resistance against wear and tear: Longer service life than ordinary tweezers
Specifications
- Tipo:5A Durax™
- Descrizione:Bent, very fine
- Lunghezza:115 mm
- Seq:08



