Precision tweezers, resistant, DURAX™
Straight, blunt, 2A Durax™, 120 mm
Catalog # OUTI2A-DURAX
Supplier: OUTILS RUBIS
Jump to:
Product Details & Documents
DURAX™ (Martensitic steel).
- Hardened up to 616 Vickers: becomes six times harder than standard steel
- High resistance against wear and tear: Longer service life than ordinary tweezers
Specifications
- Tipo:2A Durax™
- Descrizione:Straight, blunt
- Lunghezza:120 mm
- Seq:04



