Friedman-Pearson rongeurs
Friedman-Pearson rongeurs, 0,7 mm cup diameter, Straight, 140 mm
Codice catalogo FSCI16120-14
Marketsource
Nome del fornitore: FINE SCIENCE TOOLS
Friedman-Pearson rongeurs
Codice catalogo FSCI16120-14
Nome del fornitore: FINE SCIENCE TOOLS
Marketsource
Vai a
Product Details & Documents
These rongeurs are made of stainless steel.
- Single joint action
Specifiche
- Tipo:Straight
- Descrizione:Friedman-Pearson rongeurs, 0,7 mm cup diameter
- Lunghezza:140 mm
- Seq:02



