Friedman-Pearson rongeurs
Friedman-Pearson rongeurs, 0,7 mm cup diameter, Curved, 140 mm
Codice catalogo FSCI16121-14
Marketsource
Nome del fornitore: FINE SCIENCE TOOLS
Friedman-Pearson rongeurs
Codice catalogo FSCI16121-14
Nome del fornitore: FINE SCIENCE TOOLS
Marketsource
Vai a
Product Details & Documents
These rongeurs are made of stainless steel.
- Single joint action
Specifiche
- Tipo:Curved
- Descrizione:Friedman-Pearson rongeurs, 0,7 mm cup diameter
- Lunghezza:140 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



