Spring scissors, 8 mm cutting edge
Sharp, straight tips, 85 mm, 8 mm, 0,1 mm
FSCI15009-08
Marketsource
These scissors are made of stainless steel.
- Tipo:Sharp, straight tips
- Lunghezza:85 mm
- Seq:01
- Tip size:0,1 mm
- Lunghezza lama:8 mm
These scissors are made of stainless steel.