Cohan-Vannas spring scissors
Sharp, straight tips, 57 mm, 6 mm, 0,1 mm
Codice catalogo FSCI15000-02
Marketsource
Nome del fornitore: FINE SCIENCE TOOLS
Cohan-Vannas spring scissors
Codice catalogo FSCI15000-02
Nome del fornitore: FINE SCIENCE TOOLS
Marketsource
Vai a
Product Details & Documents
These stainless steel scissors have long cutting blades for a more controlled cut.
Specifiche
- Tipo:Sharp, straight tips
- Lunghezza:57 mm
- Seq:04
- Tip size:0,1 mm
- Lunghezza lama:6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



