Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Shelving systems, wire, Super Erecta®

Shelving systems, wire, Super Erecta®

Super Erecta® shelving system: wire shelf, 1842NC, Cromata, 1066×457 mm, 5,0 kg
Catalog # 139-0279
Supplier:   Metro International
Shelving systems, wire, Super Erecta®
Catalog # 139-0279
Shelving systems, wire, Super Erecta®
Shelving systems, wire, Super Erecta®

Super Erecta® shelving system: wire shelf, 1842NC, Cromata, 1066×457 mm, 5,0 kg

Price
SFr. 166.00
Log in for availability
1 * 1 ST
Product Details & Documents

The open wire design of these heavy-gauge shelves minimizes dust accumulation and allows a free circulation of air, greater visibility of stored items and greater light penetration.

  • Fast, secure assembly: shelf is assembled in minutes without the use of any special tools
  • Versatile construction: by using various accessories, hundreds of shelving configurations become possible
  • Accessibility: shelves can be loaded/unloaded easily from all sides; this open construction allows use of maximum storage space of cube
  • Adjustability: shelves can be adjusted 25 mm intervals along the entire length of the post
  • Adjustable feet: bolt levelers compensate for surface irregularities

Brite: economical, chromate finish for dry, low humidity environments. Metro's Brite finish provides the look of chrome and includes a protective lacquer coat.

Chrome: the 'real' nickel-chrome finish for dry, low humidity environments. Metro's durable chrome finish includes a protective lacquer coat.

Type 304 polyshed stainless steel: addresses the most aggressive applications and environments. All-stainless solid and wire options exist for high temperature automated cart wash and autoclave applications.

Metroseal 3 with Microban: corrosion resistant finish for wet or high humidity environments with a 12 year warranty against rust and corrosion. Microban antimicrobial is built into the finish to keep the product 'cleaner between cleanings'.

Delivery information: Plastic sleeves and wedges are included with each shelf.

Specifications
  • Descrizione:
    Super Erecta® shelving system: wire shelf, 1842NC
  • L×L:
    1066×457 mm
  • Materiale:
    Cromata
  • Seq:
    24
  • Peso:
    5,0 kg