Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Multiple distributors for bottles, BOLA

Multiple distributors for bottles, BOLA

GLS 80, 4 × max. 12,7 mm, 4 × GL 18
Codice catalogo BOHLD750-16
Nome del fornitore:   Bohlender
Multiple distributors for bottles, BOLA
Codice catalogo BOHLD750-16
Nome del fornitore:  Bohlender
Multiple distributors for bottles, BOLA
Multiple distributors for bottles, BOLA

GLS 80, 4 × max. 12,7 mm, 4 × GL 18

Price
SFr. 169.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Screw cap and distributor body both made of PP.

  • Very good chemical resistance
  • Temperature resistant from 0 to +110 °C
  • Suitable for vacuum applications

For the removal or filling of aggressive or pure liquids. For the connection of hoses, tubes and probes into vessels. Hoses with different external diameters can be inserted through the necks.

Specifiche
  • Filettatura:
    GLS 80
  • Ø esterno tubo:
    4 × max. 12,7 mm
  • Collo:
    4 × GL 18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.