Erlenmeyer flasks, narrow neck, with baffles
1000 ml, 222 mm, 129 mm, 43 mm
Codice catalogo 214-0244
Nome del fornitore: SciLabware
Erlenmeyer flasks, narrow neck, with baffles
Codice catalogo 214-0244
Nome del fornitore: SciLabware
Vai a
Product Details & Documents
Baffled erlenmeyer flasks, PYREX® borosilicate glass, ideal for use in the preparation of cultures. Exhibits four baffle indents to provide optimal and consistent agitation with white labelling area.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifiche
- Ø est:129 mm
- Capacità:1000 ml
- Altezza:222 mm
- Ø interno collo:43 mm



