Laboratory trays
bianco, 227×177×50 mm
SEMA4065
: SEMADENI
Trays made of white co-polyester.
- Stable
- Temperature resistant from −40 to +220 °C
- Suitable for use as a sterilisation or microwave tray
With rounded corners and smooth surfaces.
- Colore:bianco
- Seq:02
- L×P×A:227×177×50 mm



