Laboratory Coats, Polyester/ cotone
bianco, 48/50
UVEX8219.008
: UVEX
Straight cut lab coats for men, made from 65% polyester and 35% cotton.
- Reversible collar, concealed buttons
- One outside breast pocket, one inside breast pocket
- Two side pockets with diagonal access with light grey piping
- Two short side slits, untapered back
- Comply with Öko-Tex® Standard 100
Colore: bianco
Weight: 250 g/m²
Back length: approx. 96 cm
- Taglia dell'abbigliamento:48/50
- Colore:bianco
- Tessuto:65% polyester/35% cotton
- Cat. No.:UVEX8219.008
- Genere:Per l'uomo
- Sleeve or leg length:Long
- Peso:250 g/m²
- Applicazioni per abiti:General Purpose|Laboratory|Industrial
- Tipo di chiusura:Con bottoni



