Safety caps, GL 45 threads
Safety cap kit, includes 1× safety cap, with fittings, 1× 2 l safety coated glass bottle, 3 m PFA tubing, 1× 5 µm mobile phase filter, nuts and ferrules, GL 45, Two ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing, PP
Codice catalogo JOURJR-S-11211
Nome del fornitore: VICI JOUR RESEARCH
Vai a
Product Details & Documents
GL 45 safety caps seal to the bottle with an O-ring (EPDM) which is resistant to commonly used HPLC solvents. If improved chemical resistance is required (e.g. for halogenated hydrocarbons), order an FEP-coated O-ring separately.
- Built-in stopcocks for easy interruption of solvent lines
- Fit all bottles or canisters with DIN50 thread
- Prevent evaporation of volatile compounds
- Stopcocks rated up to 72 psi gas at 25 °C
: A bottom-sealing barbed adapter to connect ¹/₈" (3,2 mm) I.Ø tubing can be ordered separately.
Specifiche
- Filettatura:GL 45
- Descrizione:Safety cap kit, includes 1× safety cap, with fittings, 1× 2 l safety coated glass bottle, 3 m PFA tubing, 1× 5 µm mobile phase filter, nuts and ferrules
- Materiale:PP
- Seq:07
- Connettore:Two ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- O-ring, FEP coated, GL45 thread
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



