Safety caps, GL 45 threads
Safety cap, with stopcock, EPDM O-ring, nuts, ferrules and colour-sleeve adapters, GL 45, Two ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing, PP
Codice catalogo JOURJR-S-11011
Nome del fornitore: VICI JOUR RESEARCH
Vai a
Product Details & Documents
GL 45 safety caps seal to the bottle with an O-ring (EPDM) which is resistant to commonly used HPLC solvents. If improved chemical resistance is required (e.g. for halogenated hydrocarbons), order an FEP-coated O-ring separately.
- Built-in stopcocks for easy interruption of solvent lines
- Fit all bottles or canisters with DIN50 thread
- Prevent evaporation of volatile compounds
- Stopcocks rated up to 72 psi gas at 25 °C
: A bottom-sealing barbed adapter to connect ¹/₈" (3,2 mm) I.Ø tubing can be ordered separately.
Specifiche
- Filettatura:GL 45
- Descrizione:Safety cap, with stopcock, EPDM O-ring, nuts, ferrules and colour-sleeve adapters
- Materiale:PP
- Seq:01
- Connettore:Two ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- O-ring, FEP coated, GL45 thread



