Chemo protective aprons, BioClean-C™
blu, M
Codice catalogo 113-8150
Nome del fornitore: Nitritex
Vai a
Product Details & Documents
These disposable aprons are made of CleanTough™ fabric, a spunbonded non woven PP fabric laminated with a PE film.
- Processed to ensure ISO Class 4 compatibility
- Lightweight, low linting and hard-wearing CleanTough™ fabric
- Adjustable neck fastening
- Tie tapes at the waist
The aprons provide protection against fine sprays and particles as well as against a range of chemotherapy drugs.
Colour: Blue
Certifications: EN ISO 13034:2005 +A1:2010 (Type PB [6]), EN 14325, EN 530, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2; Cat. III
Manufactured in a facility holding ISO 9001:2015 and (EU) 2016/425 Module D certifications.
Sterile models: Sterilised in accordance with ISO 11137-1:2006.
Confezione: One piece per sealed inner bag; one sealed inner bag per sealed outer bag; 50 outer bags per carton liner; one carton liner per carton (50 pieces).
Documents
Bioclean ChemoRange
Video
Specifiche
- Taglia dell'abbigliamento:M
- Colore:blu
- Seq:02
- Cat. No.:113-8150
- Applicazioni per abiti:Medical|Clinical



