Glass beads
Sferette di vetro, piene, 500 g, 5 mm
Nome del fornitore: MARIENFELD
Vai a
Product Details & Documents
Made of soda lime glass.
- Solid
- Polished
Glass beads are used for mixing or milling. The smaller the beads and the higher their quantity the more intense is the mixing or milling.
: In poly bag of 500 g or 1000 g each.
Documents
Specifiche
- Ø:5 mm
- Descrizione:Sferette di vetro, piene, 500 g
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



