Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Capsule filters, Polycap™ AS, Whatman™

Capsule filters, Polycap™ AS, Whatman™

Polycap™ AS 75, in nylon, con prefiltro in fibra di vetro, non sterile, 0,2 µm, FNPT
Codice catalogo 516-0965
Nome del fornitore:   Whatman products (Cytiva)
Capsule filters, Polycap™ AS, Whatman™
Codice catalogo 516-0965
Nome del fornitore:  Whatman products (Cytiva)
Capsule filters, Polycap™ AS, Whatman™
Capsule filters, Polycap™ AS, Whatman™

Polycap™ AS 75, in nylon, con prefiltro in fibra di vetro, non sterile, 0,2 µm, FNPT

Price
SFr. 799.00
Log in per disponibilità
1 * 5 ST
Product Details & Documents

These Polycap™ AS (aqueous solutions) capsule filters combine a glass microfiber (GMF) prefilter over a nylon membrane final filter to provide maximum filtration of difficult, particulate-laden solutions.

  • First layer (GMF) acts as a prefilter to ensure longer membrane life and higher filtration efficiency
  • Nylon membrane filter layer is inherently hydrophilic, has low extractables, is biosafe, and has excellent flow rates
  • PP housing is thermally fused (no glues, adhesives, or extraneous materials), reducing extractable levels
  • Can be tested with bubble point, pressure decay, or forward flow methods
  • Available in presterilised and non sterile (autoclavable) versions

Polycap™ AS are capsule filters specifically designed for high-volume filtration of aqueous sample solutions in a compact size.

Certifications: Manufactured according to ISO9001:2008 QMS standards

Specifiche
  • Connettore:
    FNPT
  • Dimensioni pori:
    0,2 µm
  • Tipo:
    Polycap™ AS 75, in nylon, con prefiltro in fibra di vetro, non sterile
  • Seq:
    07
  • Cat. No.:
    516-0965
  • Superficie di filtrazione:
    820 cm²
  • Pressione max.:
    4,1 bar