[EN]FILTER PLEATED 185MM CREPELE 1 * 100 ST
PRATJ185307
Frequently Bought Together
Membrane filters, Durapore®
: Merck
VWR®, Ditali per estrazione, grado 501
: VWR Collection
Carta da filtro qualitativa, grado standard, grado 1 e 1V, Whatman™
: Whatman products (Cytiva)
Filtri per siringhe, Acrodisc®, Supor®
: Cytiva (Formerly Pall Lab)
VWR®, Sistemi di filtrazione per flaconi, High Performance
: VWR Collection
Membrane disc filters, Versapor® Acrylic Copolymer
: Cytiva (Formerly Pall Lab)
Accessories for vacuum filtration units
: Sartorius
Mesh
: -
Disposable spin columns for protein purification
: G-Biosciences
US Research 25g - 300nm-Sieve filtration method-all pass the size
: MARKET SOURCE PART PROCESS
[EN]FILTER PLEATED 185MM 1 * 100 ST
: PRAT DUMAS
Glass microfibre filters without binder
: Sartorius
Mixed cellulose ester membranes, sterile, 3 µm, Whatman™
: Whatman products (Cytiva)
Accessories for filter holders
: Cytiva (Formerly Pall Lab)
Filtri di immersione
: DWK Life Sciences
Nutrient Pad Sets, NKS e.motion
: Sartorius