Provette con bordo
150 mm, 16 mm, 0,9 mm
HIRS9270115
Soda-lime glass.
- Good chemical resistance
- Withstand moderate temperature change
- Round bottom
- Ø est:16 mm
- Spessore parete:0,9 mm
- Lunghezza:150 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



