Latex gloves
9 - 10, naturale
Catalog # GMEQOJM023
Supplier: GM EQUIPEMENT
Jump to:
Product Details & Documents
Disposable gloves for personal protection.
- Non sterile, smooth finish
- Micro-powdered
- Supplied in convenient dispenser boxes
Specifications
- Dimensione del guanto:9 - 10
- Colore:naturale
- Seq:06
- Monouso/riutilizzabile:monouso
- Talcati/non talcati:Talcati
- Cat. No.:GMEQOJM023
- Ambidestro/mano specifico:ambidestro
- Lattice/senza lattice:Lattice
- Finitura:Smooth
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



