Culture flasks, Erlenmeyer shape, BIOGEN
250 ml, 145 mm, 85 mm, 38 mm
Codice catalogo WITG5.560.250
Nome del fornitore: witeg Labortechnik
Culture flasks, Erlenmeyer shape, BIOGEN
Codice catalogo WITG5.560.250
Nome del fornitore: witeg Labortechnik
Vai a
Product Details & Documents
Culture flask, made of borosilicate glass, Erlenmeyer shape, with straight neck for metal caps.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifiche
- Ø est:85 mm
- Capacità:250 ml
- Altezza:145 mm
- Seq:02
- Ø esterno collo:38 mm



